missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Class B Mixing Cylinders with HDPE Stoppers

Calibrated To Contain

Supplier:  DWK Life Sciences 20039P1000

 View more versions of this product

Catalog No. 08-566-10G


Explore available promotions

Requires : Replacement stoppers available (14-644-1 Series)

Description

Description

Calibrated To Contain

  • Single white metric scale
  • Heavy-duty polyethylene stopper with closed bottom end fits the standard taper neck
  • Flange on stopper protects cylinder neck
  • Heights shown in ordering table do not include stopper

Compliance

Designed from ASTM™ E 1272, Class B, Style 2 specifications; Meets ASTM D 460, D 820, and D 244 requirements

Specifications

Specifications

Round
White
Hexagonal
Borosilicate Glass
B
18.7 in.
Single
Polyethylene
±5mL
10 mL
10mL
To Contain
Graduated Mixing Cylinder
±5 mL
ASTM E1272, ASTM E438, USP Type I
1000 mL
475 mm
32
Enlarged Top
HDPE
Autoclavable
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions