missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Educational-Grade Cylinders with Single Metric Scale
Calibrated To Deliver
Supplier: DWK Life Sciences 20025K500
Description
- Borosilicate glass
- Durable white scale
- 10mL size has funnel-shaped top
Specifications
Round | |
Educational Grade Graduated Cylinder | |
To Deliver | |
ASTM E438, USP Type I | |
375 mm | |
Borosilicate Glass | |
Educational Institutions, General Laboratory Procedures | |
5 mL |
±0.4 mL | |
14.7 in. | |
White | |
Hexagonal | |
Graduated 25 to 500mL | |
500 mL | |
Single | |
5mL |