missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Educational-Grade Cylinders with Single Metric Scale
Calibrated To Deliver
Supplier: DWK Life Sciences 20025K2000
Description
- Borosilicate glass
- Durable white scale
- 10mL size has funnel-shaped top
Specifications
Round | |
Educational Grade Graduated Cylinder | |
To Deliver | |
ASTM E438, USP Type I | |
520 mm | |
Borosilicate Glass | |
Educational Institutions, General Laboratory Procedures | |
20 mL |
±10 mL | |
20.4 in. | |
White | |
Hexagonal | |
Graduated 100 to 2000mL | |
2000 mL | |
Single | |
20mL |