missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ GL 45 Media/Storage Bottles

Perfect for mixing, storing or transporting culture media, chemicals or solvents

Supplier:  DWK Life Sciences 143951000

 View more versions of this product

Catalog No. 02-542D


Explore available promotions

Description

Description

Perfect for mixing, storing or transporting culture media, chemicals or solvents

  • Autoclavable Type 1 borosilicate glass
  • Permanent white-enamel graduations and marking spots
  • Approx. 30mm I.D. GL 45 screw-thread opening
  • Linerless blue polypropylene cap autoclavable to 140°C (284°F) and replaceable, drip-free, clear polypropylene pour ring included

Order Info

Cap and ring also sold separately; contact your Fisher Scientific™ Customer Service Representative.

Specifications

Specifications

33.8 oz., 1000 mL
33.8 oz.
3.9 in.
30 mm
Borosilicate Glass (Type I)
100 to 900mL
Autoclavable
Round
Media Bottle
Polypropylene
101 mm
1000 mL
White
1.18 in.
Clear drip-free Polypropylene pouring ring
Blue
Yes
Yes
225 mm
8.8 in.
GL 45
Screw Cap
Videos
SDS
Documents

Documents

Promotions

Promotions