missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ GL 45 Media/Storage Bottles

Perfect for mixing, storing or transporting culture media, chemicals or solvents

Supplier:  DWK Life Sciences 143952000

 View more versions of this product

Catalog No. 02-542E


Explore available promotions

Description

Description

Perfect for mixing, storing or transporting culture media, chemicals or solvents

  • Autoclavable Type 1 borosilicate glass
  • Permanent white-enamel graduations and marking spots
  • Approx. 30mm I.D. GL 45 screw-thread opening
  • Linerless blue polypropylene cap autoclavable to 140°C (284°F) and replaceable, drip-free, clear polypropylene pour ring included

Order Info

Cap and ring also sold separately; contact your Fisher Scientific™ Customer Service Representative.

Specifications

Specifications

67.62 oz., 2000 mL
67.62 oz.
5.3 in.
30 mm
Borosilicate Glass (Type I)
400 to 1800mL
Autoclavable
Round
Media Bottle
Polypropylene
136 mm
2000 mL
White
1.18 in.
Clear drip-free Polypropylene pouring ring
Blue
Yes
Yes
262 mm
10.3 in.
GL 45
Screw Cap
Videos
SDS
Documents

Documents

Promotions

Promotions