missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Griffin Beakers
With thick, beaded, slightly flared top
Supplier: DWK Life Sciences 1400010
Description
With thick, beaded, slightly flared top
- With pouring spout
- Matte-finish enameled marking spot
- 20 to 4000mL sizes have white scales for approximate volume
- Accurate to ±5%
- Uniform, sturdy walls
Specifications
±5% | |
10 mL | |
For Measuring and Mixing Liquids | |
10 mL | |
12 Pk. | |
Yes | |
Griffin Beaded Top |
0.33 oz. | |
Borosilicate Glass | |
Spout | |
Matte Finish Enamel Marking | |
Beaker | |
ASTM E960, Type I |