missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimble™ KIMAX™ Narrow Mouth Erlenmeyer Flasks
Made of quality borosilicate glass.
Supplier: Kimble™ DWKEM265001000
Description
- Perfectly suited for general laboratory use
- White ceramic enamel marking spot and a capacity scale for ease of reading
- Sizes 25, 50, and 125mL are ideal for microscale measurements
Specifications
Rubber | |
5 in. | |
Borosilicate Glass | |
50 mL | |
21.3 cm | |
128 mm |
White Ceramic Enamel capacity scale; Top style: Reinforced and tooled with rounded finish beaded | |
1000 mL | |
250 to 1000 mL | |
8.38 in. | |
Narrow | |
9 |