missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Reservoir Fill Burets
Class A Reservoir Fill Burets
Supplier: DWK Life Sciences 17054F25
Includes: No. 2 PTFE stopcock.
Description
Class A Reservoir Fill Burets
- Durable black scale
- Permanently marked with individual serial number
- Filling tube and overflow tube accept 0.25 in. O.D. flexible tubing
- Self-zeroing
- Inset shows top configuration
Compliance
Meet ASTM™ E 287
Specifications
25 mL | |
0.25 in. Outside Dameter Tubing | |
0.1 mL | |
22.83 in. | |
Black | |
±0.03 mL | |
Class A |
580 mm | |
Borosilicate Glass | |
General Purpose Titrations Requiring Traceable Volumetric Accuracy | |
No. 2 Stopcock, Filling Tube and Overflow Tube | |
PTFE | |
Buret | |
ASTM E287, ASTM E438, ASTM E542, ASTM E694, NIST |