missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with PTFE-Faced Rubber-Lined Screw Cap
Black phenolic cap with PTFE-faced rubber liner
Supplier: DWK Life Sciences 45066A13100
Description
Black phenolic cap with PTFE-faced rubber liner
- White marking spot
- Black phenolic cap
Specifications
ASTM E982, Type VI, Class B | |
Phenolic | |
100 mm | |
Marking Spot | |
13-415 | |
Screw Cap |
Black | |
8 mL | |
Borosilicate Glass | |
PTFE, Rubber | |
13 mm | |
Reusable Test Tube |