missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with Rubber-Lined Screw Cap

Black phenolic cap with inert rubber liner

Supplier:  DWK Life Sciences 4506616100

 View more versions of this product

Catalog No. 14-930BB



Explore available promotions

Description

Description

Black phenolic cap with inert rubber liner

  • White marking spot
  • Cat. No. 14-930C tube is suitable for determination of insulin according to method of Alving, Rubin, and Millor (Journal of Biological Chemistry [1939], 127, 3)

Specifications

Specifications

ASTM E982, Type VI, Class A
Phenolic
100 mm
Marking Spot
15-415
Screw Cap
Black
12 mL
Borosilicate Glass
Rubber
16 mm
Reusable Test Tube
Videos
SDS
Documents

Documents

Promotions

Promotions