missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with Rubber-Lined Screw Cap
Black phenolic cap with inert rubber liner
Supplier: DWK Life Sciences 4506625200
Description
Black phenolic cap with inert rubber liner
- White marking spot
- Cat. No. 14-930C tube is suitable for determination of insulin according to method of Alving, Rubin, and Millor (Journal of Biological Chemistry [1939], 127, 3)
Specifications
ASTM E982, Type VI, Class A | |
Phenolic | |
200 mm | |
Marking Spot | |
24-410 | |
Screw Cap |
Black | |
70 mL | |
Borosilicate Glass | |
Rubber | |
25 mm |