missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Class A Soil Test Cylinders
Calibrated To Contain
Supplier: DWK Life Sciences 200231000
Description
Calibrated To Contain
- Use with hydrometer to measure particle size distribution in soil suspensions (ASTM™ D 422 and AASHTO T-88)
- 1205mL cylinder is not specified, but is useful for certain special cases
- Permanent white graduations fused onto glass without etching
- Round base (approximately 107mm diameter) fits into metal baths
- 1000mL cylinder also used in pipet methods of mechanical analysis of soils
- Approx. height, 457mm
Specifications
Round | |
To Contain | |
Round | |
ASTM E438 | |
4.2 in. | |
Used in Measuring Particle Size Distribution in Soil Suspension | |
Hydrometer | |
457 mm | |
Soil Testing Cylinder |
±5 mL | |
White | |
Borosilicate Glass | |
A | |
10.7 cm | |
1000 mL | |
17.9 in. | |
±5mL |