missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Specific Gravity Bottles, Pycnometer

Flask with side tube and cap plus thermometer

Supplier:  DWK Life Sciences 15123N10

 View more versions of this product

Catalog No. 02-990-300


Explore available promotions

Includes:
  • Side tube cap has small vent for air escape
  • Thermometer to record temperature during determinations has range of 14° to 38°C in 0.2° graduations, accurate to ±0.5°C

Description

Description

Flask with side tube and cap plus thermometer

 

  • Capacity within 10% nominal capacity etched on flask
  • Side tube cap has small vent for air escape
  • Thermometer to record temperature during determinations has range of 14° to 38°C in 0.2° graduations, accurate to ±0.5°C
  • standard taper 10/18 thermometer joint
  • standard taper 5/12 cap
  • Bodies numbered for easy identification
  • 50mL size is for specific gravity of pigments according to ASTM™ D 153

 

Compliance

ASTM D 153

Specifications

Specifications

10 mL
10/18
Conical
10 mL
31g
16.8 cm
SDS
Documents

Documents

Promotions

Promotions