missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Tall-Form Beakers, without spout
Without spout.
Supplier: DWK Life Sciences 14020100
Description
Without spout.
- Matte-finish marking spot
- Graduated to indicate approximate volumes
- Berzelius style with flared top, reinforcing bead
Compliance
Designed from ASTM™ E 960 Type III (with spout) and Type IV (without spout) requirements
Specifications
3.38 oz. | |
5 cm | |
Borosilicate Glass | |
20 to 80 mL | |
7.8 cm | |
10 mL | |
12 Pk. | |
Reusable | |
ASTM E960, Type IV, USP Type I, ASTM E438, Type I, Class A | |
Tall Flared Top |
1.96 in. | |
100 mL | |
For Performing Titrations | |
3.07 in. | |
Without Spout | |
Matte Finish Marking | |
Beaker | |
Yes | |
Dual White Scale |