missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Tall-Form Beakers, without spout

Without spout.

Supplier:  DWK Life Sciences 140201000

 View more versions of this product

Catalog No. 10-310-6



Description

Description

Without spout.

  • Matte-finish marking spot
  • Graduated to indicate approximate volumes
  • Berzelius style with flared top, reinforcing bead

Compliance

Designed from ASTM™ E 960 Type III (with spout) and Type IV (without spout) requirements

Specifications

Specifications

33.81 oz.
9 cm
Borosilicate Glass
50 to 950 mL
18.8 cm
50 mL
6 Cases
Reusable
ASTM E960, Type IV, USP Type I, ASTM E438, Type I, Class A
Tall Flared Top
3.54 in.
1000 mL
For Performing Titrations
7.4 in.
Without Spout
Matte Finish Marking
Beaker
Yes
Dual White Scale
SDS
Documents

Documents

Accessories
Promotions

Promotions