missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Tall-Form Beakers, without spout

Without spout.

Supplier:  DWK Life Sciences 14020200

 View more versions of this product

Catalog No. 10-310-7


Explore available promotions

Description

Description

Without spout.

  • Matte-finish marking spot
  • Graduated to indicate approximate volumes
  • Berzelius style with flared top, reinforcing bead

Compliance

Designed from ASTM™ E 960 Type III (with spout) and Type IV (without spout) requirements

Specifications

Specifications

6.76 oz.
5.7 cm
Borosilicate Glass
25 to 125 mL
10.4 cm
25 mL
12 Cases
Reusable
ASTM E960, Type IV, USP Type I, ASTM E438, Type I, Class A
Tall Flared Top
2.24 in.
200 mL
For Performing Titrations
4.09 in.
Without Spout
Matte Finish Marking
Beaker
Yes
Dual White Scale
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions