missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ A8 Lab Coats, Traditional Collar
Non-woven SMS lab coat provides comfort and protection from light fluid contact.
$175.58 - $208.61
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | SMS |
Color | White |
Closure Type | Snaps |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19043059
|
Kimberly-Clark Professional™
10122 |
Large |
Case of 25 Each for $208.61
|
|
|||||
19043057
|
Kimberly-Clark Professional™
10120 |
Small |
Case of 25 Each for $175.58
|
|
|||||
19043058
|
Kimberly-Clark Professional™
10121 |
Medium |
Case of 25 Each for $175.58
|
|
|||||
19043061
|
Kimberly-Clark Professional™
10124 |
2X-Large |
Case of 25 Each for $175.58
|
|
|||||
19043060
|
Kimberly-Clark Professional™
10123 |
X-Large |
Case of 25 Each for $182.17
|
|
|||||
Description
- Protective three-layer white SMS fabric resistant to blood strike-through for various levels of exposure
- Feature traditional collar, knit cuffs, four snaps, two reinforced pockets, and size/name label
OSHA requires the employer to evaluate the task and type of exposure anticipated and select the appropriate clothing that prevents contamination of an employee's skin or clothing by blood or other potentially infectious materials
Specifications
General Purpose Lab Coat | |
SMS | |
Snaps | |
Non-sterile | |
Traditional | |
3-ply SMS |
Unisex | |
White | |
Knit | |
2 | |
3-ply |