missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Scott™ Essential™ Coreless SRB Tissue Dispenser
Sleek and durable. Holds 2 full standard rolls of coreless tissue. When installed properly this dispenser meets the ADA Standards for Accessible Design; 28 CFR Part 36; local rules may vary.
$37.97 - $37.97
Specifications
Product Type | Coreless Double Roll Bathroom Tissue Dispenser |
---|---|
Material | Stainless Steel |
Certifications/Compliance | ADA Standard |
Catalog Number | Mfr. No. | Color | For Use With (Application) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | For Use With (Application) | Price | Quantity | ||||
19-813-851
|
Kimberly-Clark Professional™
09605 |
White | Provides built-in anti-microbial protection against most common stain and odor-causing bacteria |
Case for $37.97
|
|
||||
Description
- Compatible with two standard coreless toilet paper rolls
- Dispenser measures 11.0 in. x 7.63 in. x 6.0 in.
- Black, manual dispenser offers easy refills and maintenance with no lock
- Hygienic design covers both rolls
- When properly installed, these dispensers meet the ADA Standards for Accessible Design.
Specifications
Coreless Double Roll Bathroom Tissue Dispenser | |
Stainless Steel | |
ADA Standard |