missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech Prep™ Scottpure™ Critical Task Wipers
Engineered for excellent absorbency and low-lint wiping, these wipers have cloth-like softness, great absorbency and are great for surface prep and cleaning. Safe for cleaning delicate equipment.
Supplier: Kimberly-Clark Professional™ KC06121
Description
Designed for wiping tasks where precision and reliability are essentia, such as in the aerospace, clean manufacturing, DVD manufacturing and print industries.
- Non-sterile, solvent-resistant, dry wipers with no binders or surfactants
- White rayon/polyester spunlace material for cloth-like softness
- Excellent absorbency rating
- Low extractables
- Color: White
Specifications
Critical Task Cleanroom Wipe | |
38 cm | |
30.5 cm | |
Highly absorbent | |
15 x 12 in. (38 x 30.5 cm) | |
Non-sterile |
15 in. | |
12 in. | |
Polyester/Rayon Spunlace | |
White | |
Cleanroom |