missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech Science™ Kimwipes™ Delicate Task Wipers, 3-Ply
Easily wipe up liquid and dust. Kimtech Science™ Kimwipes™ Delicate Task Wipers can handle a variety of delicate tasks. Their anti-static dispensing reduces lint and electrostatic discharge and controls usage.
Supplier: Kimberly-Clark Professional™ 34743
Description
- 3-ply wipe that offers a unique combination of low-lint tissue softness and multi-ply absorbency
- Extra low-lint wipers made from 100% virgin wood fibers
- Soft, nonabrasive cellulose-fiber wipers won't scratch most delicate surfaces
- Absorb many times their own weight
- Handy one-at-a-time dispensing packs with special plastic guard to reduce airborne lint, keep contaminants out of box and reduce electrostatic discharge
Specifications
Delicate Task Wipe | |
29.97 cm | |
29.97 cm | |
White | |
11.8 x 11.8 in. (29.97 x 29.97 cm) | |
100 Wipes/Pk. |
11.8 in. | |
11.8 in. | |
Cellulose | |
Single-use | |
General-Purpose | |
3-ply |