missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kleenex™ Premiere Folded Towels
Made to eliminate dispensing problems – guaranteed! Designed to dispense one-at-a-time, every time. Kleenex Premiere Folded Towels can virtually eliminate tear-out and messy towel litter. Now with Zip-Half Pack cases. Meets EPA standards with a minimum of 40% post consumer waste.
$90.12 - $90.12
Specifications
Product Type | Towel |
---|---|
Certifications/Compliance | EPA |
Color | White |
For Use With (Application) | Virtually eliminates tear-out, messy towel litter |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
19-413-251
|
Kimberly-Clark Professional™
13253 |
8.1 x 12.4 in. |
Case of 3000 Each for $90.12
|
|
|||||
Description
- 3,000 paper towels per case; 120 towels per pack; 25 packs per case
- Premium Kleenex™ folded paper towels feature a patented fold that creates 2-ply thickness and eliminates tearing and tabbing, so your guests and employees will waste less
- The white paper disposable hand towels feature exclusive Absorbency Pockets for better absorbency
- Hygienic, touchless dispensing with most universal folded towel dispensers: only touch the drying towel you use; each towel measures 7.8 in. x 12.4 in. (unfolded)
- The Kleenex™ Brand guarantees these multifold paper towels will be cost-neutral (vs. C-fold towels)
Specifications
Towel | |
EPA | |
White | |
Virtually eliminates tear-out, messy towel litter |