missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ KleenGuard™ G40 Foam Nitrile Coated Multi-Purpose Gloves
KleenGuard™ G40 Foam Nitrile Coated Multi-Purpose Gloves are designed for jobs that require strength, grip, and dexterity. Seamless knit nylon shell is breathable for comfort, with a foam nitrile coating for enhanced grip capabilities.
Supplier: Kimberly-Clark Professional™ 40228
Description
- Designed for jobs where strength, grip and dexterity are a must
- Protective gloves feature oil and industrial grease grip for general purpose tasks
- Maintain a high degree of abrasion resistance (EN 388) even after 5 wash cycles
- 25% better productivity than leather gloves with similar capabilities
- Seamless knit nylon on the back of the hand is breathable for a comfortable fit
- Silicone-free
Specifications
EN 388 | |
Seamless Knit | |
Black | |
Specific | |
Seamless Knit Gloves | |
Full-hand Mitt | |
Knit | |
9.8 in. |
Palm, Fingers | |
Nitrile Foam | |
Partially Textured | |
Nylon | |
X-Large | |
Automotive Assembly, Machine Repairs, and Parts Handling | |
G40 | |
25 cm |