missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell KleenGuard™ G60 Purple Nitrile™ Cut-Resistant Gloves
Cut-resistant gloves are constructed of comfortable, breathable fabric and feature purple tapered coating on the fingertips for added dexterity.
$207.40 - $231.15
Specifications
Coating Material | Nitrile Dots |
---|---|
Color | White, Purple |
Cut Resistance Rating | ANSI A3 |
Hand | Ambidextrous |
Latex Free | Yes |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
19-161-592
|
Ansell
97430 |
7 |
Case of 12 Pair for $231.15
|
|
||||||
19-161-593
|
Ansell
97431 |
8 |
Case of 12 Pair for $231.15
|
|
||||||
19-161-594
|
Ansell
97432 |
9 |
Case of 12 Pair for $231.15
|
|
||||||
19-161-595
|
Ansell
97433 |
10 |
Case of 12 Pair for $207.40
|
|
||||||
19-161-596
|
Ansell
97434 |
11 |
Case of 12 Pair for $207.40
|
|
||||||
Description
High level of cut resistance while enhancing dexterity, grip and comfort.- Dyneema™ fabric construction
- Purple Nitrile coated fingertips
- Flexible dotted palm
- Ambidextrous
Specifications
Nitrile Dots | |
ANSI A3 | |
Yes | |
Cut-resistant Gloves | |
Glass/Metal handling, Paper making and automotive/aircraft assembly | |
Kleenguard™ G60 |
White, Purple | |
Ambidextrous | |
Dyneema | |
EN 388 | |
Knit |