missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ A5 Sterile Cleanroom Sleeve Protector
Kimtech™ A5 Sterile Cleanroom Sleeve Protector with integrated thumb loop are triple bagged, vacuum packed, and suitable for ISO Class 5 or higher cleanrooms.
Supplier: Kimberly-Clark Professional™ 36077
Description
- A5 sterile cleanroom sleeve protectors have an average bacterial filtration efficiency (BFE) of 96%
- Made of 100% polypropylene breathable SMS fabric
- Triple-bagged and vacuum packaged
- Suitable for ISO Class 5 or higher cleanrooms
- Innovative cuff fold, which presents the inside of the sleeves as the package is opened, reducing the risk of contaminating the outside of the sleeve
- Integrated thumb loop keeps the sleeve from rolling back and exposing the arm or wrist
- Not made with natural rubber latex, silicone, or the BHT preservative
- Designed for single-use
- 100 Pairs (200 each) per case
- Suitable for use in EU GMP ISO 5 Class A sterile cleanroom environments and laboratories
- Each individually bagged pair of sleeves has a sterilization indicator as a visual that it's undergone gamma sterilization
Specifications
Protective Sleeve | |
Polypropylene | |
Single-use | |
Stitched | |
36077 | |
PPE Cat I, Regulation (EU) 2016/425 | |
18 in. | |
Class 100 (ISO 5) |
Standard | |
Sterile | |
Hook and Loop Strap | |
Yes | |
Type 6 PPE Category III | |
Thumb Loop | |
45.7 cm |
RightCycle