missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ Pure G3 White Cleanroom Nitrile Gloves
White, non-sterile gloves offer a comfortable fit, smooth finish, dexterity and tactile sensitivity. Kimtech™ Pure G3 White Cleanroom Nitrile Gloves recommended for ISO Class 4 or higher cleanroom environments.
Supplier: Kimberly-Clark Professional™ 56883
Description
- Made of soft, 100% nitrile that resists oils and a broad range of chemicals
- Double bagged with case liner, recommended for ISO Class 4 or higher cleanrooms
- Chlorinated to remove powders used in manufacturing
- Subjected to multiple deionized water rinses and packaged in a cleanroom environment
- Proprietary processing used for lowest particle and ionic/elemental extractables
- ESD characteristics
- Tapered, beaded cuffs for reduced tearing and easy donning and doffing
- Ambidextrous
- White
Specifications
ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D6319, IEST-RP-CC005.2 | |
Yes | |
Single-use | |
6.2 mil | |
Ambidextrous | |
Nitrile | |
0.13 mm | |
Controlled Environment Gloves | |
Non-sterile | |
0.15 mm | |
Kimtech™ Pure G3 | |
30.5 cm |
Class 10 (ISO 4) | |
White | |
Partially Textured | |
0.15 mm | |
Yes | |
5.1 mil | |
Powder Free | |
Large | |
6.2 mil | |
56883 | |
12 in. |