missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ Kimtech™ Pure G3 White Cleanroom Nitrile Gloves

White, non-sterile gloves offer a comfortable fit, smooth finish, dexterity and tactile sensitivity. Kimtech™ Pure G3 White Cleanroom Nitrile Gloves recommended for ISO Class 4 or higher cleanroom environments.

Supplier:  Kimberly-Clark Professional™ 56886

 View more versions of this product

Catalog No. 19-048-653E



Explore available promotions

Description

Description

  • Made of soft, 100% nitrile that resists oils and a broad range of chemicals
  • Double bagged with case liner, recommended for ISO Class 4 or higher cleanrooms
  • Chlorinated to remove powders used in manufacturing
  • Subjected to multiple deionized water rinses and packaged in a cleanroom environment
  • Proprietary processing used for lowest particle and ionic/elemental extractables
  • ESD characteristics
  • Tapered, beaded cuffs for reduced tearing and easy donning and doffing
  • Ambidextrous
  • White
Specifications

Specifications

ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D6319, IEST-RP-CC005.2
Yes
Single-use
6.2 mil
Ambidextrous
Nitrile
0.13 mm
Controlled Environment Gloves
Non-sterile
0.15 mm
Kimtech™ Pure G3
30.5 cm
Class 10 (ISO 4)
White
Partially Textured
0.15 mm
Yes
5.1 mil
Powder Free
X-Large
6.2 mil
56884
12 in.
Videos
SDS
Documents

Documents

Promotions

Promotions