Learn More
Kimtech™ Pure G3 Sterile Latex Gloves
Sterile, hand-specific latex gloves are suitable for double-donning and provide sensitive protection. Kimtech™ Pure G3 Sterile Latex Gloves recommended for Class 10/ISO 4 or higher cleanrooms.
$532.88 - $555.02
Specifications
| Certifications/Compliance | ASTM D3577, ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D6319, IEST-RP-CC005, ASTM D5712 |
|---|---|
| Certifications/Compliance (Europe) | EN ISO 374-1:2016, EN 374-4:2003, EN ISO 374-5:2016 |
| Cleanroom Class | Class 10 (ISO 4) |
| Accelerator Free | Yes |
| AQL | 1.5 |
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-120-879
|
Kimtech™
56843 |
6 |
Case of 200 Pair for $532.88
|
|
|||||
|
19-120-880
|
Kimtech™
56844 |
6.5 |
Case of 200 Pair for $555.02
|
|
|||||
|
19-120-881
|
Kimtech™
56845 |
7 |
Case of 200 Pair for $555.02
|
|
|||||
|
19-120-882
|
Kimtech™
56846 |
7.5 |
Case of 200 Pair for $555.02
|
|
|||||
|
19-120-883
|
Kimtech™
56847 |
8 |
Case of 200 Pair for $555.02
|
|
|||||
|
19-120-884
|
Kimtech™
56848 |
8.5 |
Case of 200 Pair for $544.22
|
|
|||||
|
19-120-885
|
Kimtech™
56849 |
9 |
Case of 200 Pair for $555.02
|
|
|||||
|
19-120-886
|
Kimtech™
56842 |
10 |
Case of 200 Pair for $555.02
|
|
|||||
Description
Sterile, hand-specific latex gloves are suitable for double-donning and provide sensitive protection. Recommended for Class 10/ISO 4 or higher cleanrooms.
- Fully sterilized latex material provides high levels of contamination protection
- Hand-specific, disposable and a natural color
- Textured palm and fingertips enhance grip and tactile sensitivity
- Beaded cuffs add strength to the gloves reducing the risk of tearing
- Easy donning and doffing
- Made from latex sterilized with gamma radiation and containing no powder
- Suitable for use in Class 10/ISO 4 sterile cleanrooms
Specifications
| ASTM D3577, ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D6319, IEST-RP-CC005, ASTM D5712 | |
| Class 10 (ISO 4) | |
| 1.5 | |
| Single-use | |
| 8.7 mil | |
| Specific | |
| No | |
| 7.9 mil | |
| Powder Free | |
| Sterile | |
| 0.20 mm | |
| 24 MPa | |
| 30.5 cm |
| EN ISO 374-1:2016, EN 374-4:2003, EN ISO 374-5:2016 | |
| Yes | |
| Natural | |
| Fully Textured | |
| 0.22 mm | |
| Controlled Environments | |
| Latex | |
| 0.20 mm | |
| Cleanroom Gloves | |
| 8 mil | |
| Kimtech™ Pure G3 | |
| 12 in. |