missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech™ G3 Sterile White Nitrile Hand Specific Gloves
Nitrile gloves feature a textured finish and provide enhanced sterile cleanroom protection for a wide range of contaminants in a Class 10/ISO 4 critical environment. Hand-specific pairs of Kimtech™ G3 Sterile White Nitrile gloves are appropriate for workers and technicians in medical device manufacturing, pharmaceuticals, or research labs.
Supplier: Kimberly-Clark Professional™ 56891
Description
Nitrile gloves feature a textured finish and provide enhanced sterile cleanroom protection for a wide range of contaminants in a Class 10/ISO 4 critical environment. Hand-specific pairs are appropriate for workers and technicians in medical device manufacturing, pharmaceuticals, or research labs.
- White nitrile construction, validated to a Sterility Assurance Level (SAL) of 10-6, and cleanroom-ready packaging
- Fully sterilized material features certified, high levels of contamination protection against particles, micro-organisms, viruses, cytotoxic drugs and chemical splash
- Hand-specific, disposable and offer a high level of cleanliness
- Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes
- Beaded cuffs add strength and reduces the risk of tearing
- Does not contain natural rubber latex, silicone or powder, reducing the risks of skin irritation
Specifications
ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D3577, ASTM D3767, ASTM D6319, IEST-RP-CC005, ASTM D6978-05 | |
Yes | |
Yes | |
White | |
Fully Textured | |
0.15 mm | |
Yes | |
5.1 mil | |
Powder Free | |
7.5 | |
6 mil | |
56891 | |
12 in. |
EN ISO 374-1:2016; EN 374-4:2003; EN ISO 374-5:2016 | |
Class 10 (ISO 4) | |
1.5 | |
Single-use | |
6 mil | |
Specific | |
Nitrile | |
0.13 mm | |
Cleanroom Gloves | |
Sterile | |
0.15 mm | |
Kimtech™ G3 Sterile | |
30.5 cm |