missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech Pure™ W4 Wipers
For ISO Class 4 and higher applications
$32.73 - $280.39
Specifications
Material | Polypropylene |
---|---|
Color | White |
Edges | Straight clean knife-cut |
For Use With (Application) | For ISO Class 4 and higher cleanroom applications |
Catalog Number | Mfr. No. | Dimensions (L x W) | Product Type | Packaging Quantity | Sterility | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Product Type | Packaging Quantity | Sterility | Price | Quantity | |||
06-666-12
|
Kimberly-Clark Professional™
33330 |
12 x 12 in. (30.48 x 30.48 cm) | Dry Wipe | 100 Sheets/Pk. | Non-sterile |
N/A
|
|
|||
19-130-1641
|
Kimberly-Clark Professional™
33390 |
9 x 9 in. (22.86 x 22.86 cm) | Dry Wipe | 100 Sheets/Pk. | Non-sterile |
N/A
|
|
|||
19-150-0300
|
Kimberly-Clark Professional™
76490 |
11 x 9 in. (28 x 23 cm) | Pre-saturated Wipe | 40 Sheets/Pk. | Sterile |
N/A
|
|
|||
19-130-1574
![]() |
Kimberly-Clark Professional™
06070 |
11 x 9 in. (28 x 23 cm) | Pre-saturated Wipe | 40 Sheets/Pk. | Non-sterile |
N/A
|
![]() |
|||
Description
- Made of 100% polypropylene that resists acids, bases and solvents
- Thermally bonded—no glues or binders
- Straight, clean, knife-cut edges minimize lint
Order Info
Dry wipers flat packed and double bagged with a case liner.
Specifications
Polypropylene | |
White | |
Straight clean knife-cut | |
For ISO Class 4 and higher cleanroom applications |