missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech Science™ Precision Wipes™ Tissue Wipers
Ideal for general low-lint cleaning tasks
$2.76 - $167.34
Specifications
Product Type | Delicate Task Wipe |
---|---|
Material | Cellulosic Pulp |
Color | White |
Disposable | Single-use |
Format | POP-UP™ box |
Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Ply | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Ply | Price | Quantity | |||
06-677-72
|
Kimberly-Clark Professional™
05517 |
16.6 x 14.7 in. (42.16 x 37.33 cm) | 92 Wipers/Pk. | 2-ply |
Case of 1380 Each for $167.34
|
|
|||
19-063-099
|
Kimberly-Clark Professional™
05514 |
16.6 x 14.7 in. (42.16 x 37.33 cm) | 144 Wipers/Pk. | 1-ply |
Case of 2160 Each for $159.87
|
|
|||
06-677-73
|
Kimberly-Clark Professional™
75512 |
11.8 x 11.8 in. (29.97 x 29.97 cm) | 196 Wipers/Pk. | 1-ply |
Case of 15 Each for $105.21
|
|
|||
06-677-70
|
Kimberly-Clark Professional™
05511 |
8.4 x 4.4 in. (21.33 x 11.17 cm) | 280 Wipers/Pk. | 1-ply |
Pack of 286 Each for $2.76
Case of 60 Pack for $165.60
|
|
|||
Description
- Pop-Up™ Dispenser Box reduces lint and electrostatic discharge
- Coated package protects wipes from spills
- White
Specifications
Delicate Task Wipe | |
White | |
POP-UP™ box |
Cellulosic Pulp | |
Single-use | |
Ideal for general low lint cleaning task |