missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell KleenGuard™ A20 Blue Coveralls, Open Wrists and Ankles
Denim blue color coveralls feature a breathable and abrasion-resistant fabric to keep workers cool and comfortable while protecting against fibers, fine dusts, and low surface tension liquid splashes.
$167.07 - $173.03
Specifications
Product Type | General Purpose Coveralls |
---|---|
Gender | Unisex |
Material | SMS Fabric |
Color | Denim Blue |
Disposable | Limited-use |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-057-400A
|
Ansell
58532 |
Medium |
Case of 24 Each for $170.06
|
|
|||||
19-057-400B
|
Ansell
58533 |
Large |
Case of 24 Each for $167.07
|
|
|||||
19-057-400D
|
Ansell
58535 |
2X-Large |
Case of 24 Each for $170.06
|
|
|||||
19-057-400C
|
Ansell
58534 |
X-Large |
Case of 24 Each for $167.07
|
|
|||||
19-057-400E
|
Ansell
58536 |
3X-Large |
Case of 20 Each for $173.03
|
|
|||||
Description
- Patented Reflex™ design is 7.5 times less likely to rip out than ANSI minimums.
- Provides 12% more chest room and 6% longer body length.
- Ideal for use in dusty environments, as well as for painting, manufacture spraying and agricultural spraying.
- Stylish denim blue color masks dirt and grease.
- Air and moisture vapor can pass through to aid wearer comfort.
- Triple-stitched serged seams.
- Can withstand multiple wearing.
- Zippered front, elastic back, open wrists and ankles.
Specifications
General Purpose Coveralls | |
SMS Fabric | |
Limited-use | |
Open | |
Front Zipper | |
Non-sterile | |
NFPA 99 | |
KleenGuard™ A20 |
Unisex | |
Denim Blue | |
Open | |
Collared | |
Serged | |
Dust | |
Microforce™ Barrier SMS Fabric | |
Laboratories, Decontamination Modesty Garment, Remediation, Pesticides, Heavy Dust Environments |