missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ KleenGuard™ A70 Chemical Spray Protection Apron
Resistant to many water-based liquids, greases and oils, and liquid chemical sprays
Supplier: Kimberly-Clark Professional™ 97790
Description
- Yellow polyethylene-coated fabric
- Ties in back at waist
- Length: 44 in. (112cm)
Specifications
Protective Apron | |
Yellow | |
NFPA 99 | |
111.76 cm |
Polyethylene-coated Fabric | |
1.5 mil | |
44 in. | |
Bound |