missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ KleenGuard™ G10 Blue Nitrile Gloves
KleenGuard™ G10 gloves provide durability and strength for light-duty tasks. Ideal for industrial, manufacturing and food processing applications.
$60.97 - $60.97
Specifications
Certifications/Compliance | US FDA regulations and CFIA approved |
---|---|
Accelerator Free | Yes |
Applications | Industrial |
AQL | 1.5 |
Color | Blue |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-120-3050C
|
Kimberly-Clark Professional™
57372 |
Medium |
Pack of 100 Each for $60.97
Case of 10 Pack for $582.00
|
|
|||||
19-120-3050D
|
Kimberly-Clark Professional™
57373 |
Large |
Pack of 100 Each for $60.97
Case of 10 Pack for $582.00
|
|
|||||
Description
KleenGuard™ G10 gloves provide durability and strength for light-duty tasks. Ideal for industrial, manufacturing and food processing applications.
- Powder free, nitrile
- Textured fingertips provide enhanced grip and dexterity
- Ambidextrous
- Beaded cuff
- Puncture-resistant formulation delivers barrier protection against chemical splash, dirt, grease and oil
- Ideal for cleaning and maintenance, manufacturing, food processing, electronic assembly and painting applications
Specifications
US FDA regulations and CFIA approved | |
Industrial | |
Blue | |
Partially Textured | |
0.15 mm | |
Nitrile | |
0.11 mm | |
Nitrile Gloves | |
6 mil | |
9.5 in. |
Yes | |
1.5 | |
Single-use | |
6 mil | |
Yes | |
4.3 mil | |
Powder Free | |
Non-sterile | |
0.11 mm | |
24 cm |