missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ WypAll™ Jumbo Roll Wiper Systems
Efficient dispensing system reduces waste
$13.78 - $44.71
Specifications
Color | Black |
---|---|
Material | Metal |
For Use With (Application) | Efficient dispensing system reduces waste |
For Use With (Equipment) | WYPALL™ and KIMTECH™ jumbo roll products |
Includes | Trash bag attachment |
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
19-130-5330
|
Kimberly-Clark Professional™
80596 |
Jumbo Roll Dispenser |
Case for $13.78
|
|
|||||
19-130-5331
|
Kimberly-Clark Professional™
80579 |
Wiper Dispenser |
Case for $44.71
|
|
|||||
Description
Dispensers are compatible with WypAll X80 Jumbo Roll wipers (sold separately)
Choose from two dispenser styles
- Wall-Mount Dispenser — Black metal with trashbag attachment; measures 16.75 × 8.75 × 10.75 in. (42.5 × 22.2 × 27.3cm)
- Self-Standing Dispenser — Portable, high-capacity, black metal dispenser compact enough for use in a variety of locations; measures 16.75 × 33 × 18.5 in. (42.5 × 83.8 × 47cm)
Specifications
Black | |
Efficient dispensing system reduces waste | |
Trash bag attachment |
Metal | |
WYPALL™ and KIMTECH™ jumbo roll products |