missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell X-Tra™ Traction Shoe Covers
Shoe covers made with SMS fabric feature adhesive traction strips on the bottom for stability.
$182.23 - $186.48
Specifications
| Material | SMS |
|---|---|
| Coating | Polyethylene |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
29-633-660
|
Ansell
69252 |
Medium/Large |
Case of 300 Each for $186.48
|
|
|||||
|
190202502
|
Ansell
69254 |
X-Large/2X-Large |
Case of 240 Each for $182.23
|
|
|||||
Description
- Light blue, three-layer SMS fabric
- Fully elasticized
- Adhesive strips for traction on bottom
Specifications
| SMS | |
| Blue | |
| Non-sterile | |
| Traction Strips | |
| Laboratories, Healthcare |
| Polyethylene | |
| Single-use | |
| Elastic Ankle | |
| Traction | |
| Shoe Covers |