missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell Kimtech™ A8 Certified Lab Coats with Knit Cuffs + Extra Protection
A8 certified lab coats with extra protection are made for environments where low to moderate exposure to chemicals or fluids is a risk.
$146.75 - $394.09
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | SMS |
Closure Type | Snaps |
Cuff Style | Knit |
Catalog Number | Mfr. No. | Color | Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Price | Quantity | ||||
18-022829
|
Ansell
10040 |
White | Small |
Case of 25 Each for $394.09
|
|
||||
18-022830
|
Ansell
10041 |
White | Medium |
Case of 25 Each for $372.70
|
|
||||
18-022831
|
Ansell
ASL10042 |
White | Large |
Case of 25 Each for $372.70
|
|
||||
18-022833
|
Ansell
10044 |
White | 2X-Large |
Case of 10 Each for $164.28
|
|
||||
18-022835
|
Ansell
10046 |
Blue | Medium |
Case of 25 Each for $372.70
|
|
||||
18-022836
|
Ansell
ASL10047 |
Blue | Large |
Case of 25 Each for $372.70
|
|
||||
18-022837
|
Ansell
10048 |
Blue | X-Large |
Case of 25 Each for $344.93
|
|
||||
18-022832
|
Ansell
KC10043 |
White | X-Large |
Case of 25 Each for $344.93
|
|
||||
18-022838
|
Ansell
10049 |
Blue | 2X-Large |
Case of 10 Each for $146.75
|
|
||||
18-022834
|
Ansell
10045 |
Blue | Small |
Case of 25 Each for $372.70
|
|
||||
Description
- 3-layer SMS nonwoven fabric
- Resistance to blood strike-through at various levels of exposure
- Mid-calf length protective coat has knit cuffs and a traditional collar
- Three reinforced pockets, six snaps and a back vent for increased comfort and ventilation
- Neck loop makes it convenient to hang
- For use when there is potential for low to moderate exposure to chemicals or fluids
Specifications
General Purpose Lab Coat | |
SMS | |
Knit | |
Non-sterile | |
3 | |
Yes |
Unisex | |
Snaps | |
Single-use | |
Knee-length | |
Traditional | |
Hanging Neck Loop |