missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ WypAll™ Wipers for Jumbo Roll Wiper Systems
For use with free-standing or wall-mounted dispensers
$99.19 - $114.54
Specifications
Product Type | Heavy-duty Wiper |
---|---|
Length (English) | 13.4 in. |
Length (Metric) | 34 cm |
Width (English) | 12.5 in. |
Width (Metric) | 31.75 cm |
Catalog Number | Mfr. No. | Color | For Use With (Application) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | For Use With (Application) | Price | Quantity | ||||
19-058-471
|
Kimberly-Clark Professional™
41055 |
Red | Free standing or wall mounted dispenser, heavy industrial tasks, cleaning grease, grime and oil, solvent wiping, cleaning rough surface |
Case of 475 Each for $114.54
|
|
||||
19-130-1629
|
Kimberly-Clark Professional™
41043 |
Blue | Free standing or wall mounted dispenser, heavy industrial tasks, cleaning grease, grime and oil, solvent wiping, cleaning rough surface |
Case for $106.53
|
|
||||
19-130-1628
|
Kimberly-Clark Professional™
41025 |
White | Free standing or wall mounted dispenser |
Case of 475 Each for $99.19
|
|
||||
Description
Rolls of wipers are compatible with Jumbo Roll Wiper Systems.
WypAll X80 Jumbo Rolls
- Rolls of 475 patented Hydroknit™ fast absorbing sheets that feel like cloth
- Choice of three colors
- Measure 12.5 × 13.38 in. (30.5 × 34cm)
Specifications
Heavy-duty Wiper | |
34 cm | |
31.75 cm | |
13.4 x 12.5 in. (34 x 31.75 cm) |
13.4 in. | |
12.5 in. | |
Non-woven Polyproylene Cellulose |