missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ General Clean X60 Multi-Task Cleaning Cloths
Large format, folded, multi-purpose towels ideal for health clubs, mining/manufacturing, and schools.
Supplier: Kimberly-Clark Professional™ 35401
Description
- 12 rolls / case, 130 sheets / roll, 1,560 sheets / case
- WypAll X60 Cloths are absorbent and reinforced to stay strong for cleaning performance in light duty tasks; they absorb water faster than rags
- Each white commercial paper towel measures 9.8 in. x 13.4 in. and comes perforated for easy tearing
- These lightweight cloths contain no adhesives or binders, yet they hold together and donât leave residues behind
- To create an effective general purpose industrial cloth, WypAll combined proprietary HydroKnit fast absorbing technology with reinforced structure, so you get durability at a great value
Specifications
Cleaning Cloth | |
34 cm | |
24.89 cm | |
White | |
Extra scrubbing and cleaning power |
13.4 in. | |
13.38 in. | |
Non-woven Polyproylene Cellulose | |
13.4 x 9.8 in. (34 x 24.89 cm) |