missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ General Clean X60 Multi-Task Cleaning Cloths
Large format, folded, multi-purpose towels ideal for health clubs, mining/manufacturing, and schools.
Supplier: Kimberly-Clark Professional™ KC35010
Description
- 100 Wypall X60 Shower Towels / box, 3 boxes / case, 300 towels / case
- WypAll X60 Cloths are absorbent and reinforced to stay strong for cleaning and drying; they absorb water faster than cloth rags
- Each white commercial towel measures a generous 20 in. x 43.7 in. and are quarterfolded for easy storage
- These lightweight cloths contain no adhesives or binders, yet they hold together and don't leave residues behind
- To create an effective general purpose industrial cloth, WypAll combined their own HydroKnit fast absorbing technology with reinforced structure, so you get durability at a great value
Specifications
Cleaning Cloth | |
111 cm | |
50.8 cm | |
White | |
Health clubs, schools, mining, and manufacturing | |
Non-sterile |
43.7 in. | |
39 in. | |
Non-woven Polyproylene Cellulose | |
43.7 x 20 in. (111 x 50.8 cm) | |
4-ply |