missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Accuform Micro-Vial Graduated Aluminum Seal Vials
ACCUFORM™ micro-vials have a V-shaped interior to enable recovery of a minute residual sample by means of a syringe needle. Closures not included. Available in 2mL, 3mL and 5mL capacity.
Supplier: DWK Life Sciences 607203
Description
ACCUFORM™ micro-vials have a V-shaped interior to enable recovery of a minute residual sample by means of a syringe needle. Closures not included. Available in 2mL, 3mL and 5mL capacity.
- Graduated ACCUFORM™ Aluminum Seal Micro-Vials without Closures
- Designed for an aluminum seal
- Options:
- 2mL Capacity—Height 40mm, OD 21mm
- 3mL Capacity—Height 51mm, OD 21mm
- 5mL Capacity—Height 62mm, OD 21mm
- A/S Finish 20mm
- Case of 12
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
| Clear | |
| Borosilicate Glass | |
| Enable recovery of a minute residual sample by means of a syringe needle | |
| 2 in. | |
| Screw Cap | |
| 12 Cs. |
| 21 mm | |
| 3 mL | |
| Yes | |
| Aluminum | |
| 51 mm |