missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Flasks with Narrow Mouth
With standard taper neck finish
Supplier: DWK Life Sciences 265101000
Description
- Graduated scale, marking areas
- Without stoppers
Compliance
Designed from ASTM™ E 1404, Type II, Class 1 requirements
Specifications
Capacity scale | |
1000 mL | |
250 to 1000 mL | |
9.05 in. | |
24/40 | |
Narrow |
5.03 in. | |
Borosilicate Glass | |
50 mL | |
23 cm | |
Yes | |
128 mm |