missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Flasks with Reinforced Beaded Top

Tooled heavy-duty top finish

Supplier:  DWK Life Sciences 265006000

 View more versions of this product

Catalog No. 10-039Q


Explore available promotions

Description

Description

Tooled heavy-duty top finish

  • Durable white enamel capacity scale
  • Uniformly thick walls
  • Long tapered outside contour
  • 250, 300, and 500mL sizes can use covers in place of stoppers
  • Stoppers not included

Compliance

Designed from ASTM™ E 1404, Type I, Class 1 requirements

Specifications

Specifications

Rubber
15.55 in.
Borosilicate Glass
500 mL
39.5 cm
39.5 cm
White Ceramic Enamel capacity scale; Top style: Reinforced and tooled with rounded finish beaded
6 L
1500 to 6000 mL
15.55 in.
Narrow
10
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions