missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ West Condensers

With sloped inner tube and small annular space

Supplier:  DWK Life Sciences 4520002430

 View more versions of this product

Catalog No. K452000-2430


Explore available promotions

Description

Description

Drip Tip, Medium Length 14/20 standard taper Joints

  • One-piece sealed condenser
  • 14/20 standard taper outer joint at the inlet 14/20 standard taper inner joint at the outlet
  • Inlet end is sloped to avoid trapping condensate
  • Inner tube is light-walled with a small diameter jacket for narrow annular space
  • Hose connections accept 5/16 in. I.D. flexible tubing

Medium Length 19/22 standard taper Joints
  • Useful for refluxing and distillation assemblies
  • Accept No. 1 hose connections
  • Overall height: approximately 285mm Approximate condensing area: 66cm2
Full Length standard taper 24/40 Joints
  • standard taperOuter joint at the top
  • standard taperInner drip joint at the bottom Narrow annular space provides high cooling efficiency due to the increased flowrate of the cooling medium
  • Accepts No. 2 hose connections
  • Approximate condensing area: 102cm2
  • Overall height: 442mm

Specifications

Specifications

11.8 in.
11.8 in.
44.2 cm
17.4 in.
Borosilicate Glass
24/40
30 cm
Condenser
30 cm
USP Type I and ASTM E438, Type I, Class A
Videos
SDS
Documents

Documents

Promotions

Promotions