missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences™ Kimble™ Sample Vials with Black Phenolic Caps and Polyvinyl-faced Pulp Liners
Kimble™ Screw thread N-51A Borosilicate Glass Sample Vials made of low extractable Kimax N-51A glass.
Supplier: DWK Life Sciences™ 60957C11
Description
Kimble™ Screw-Thread N-51A Borosilicate Glass Sample Vials made of low extractable Kimax N-51A glass.
- Vials with phenolic caps and polyvinyl-faced liners
- Borosilicate glass sample vials with caps
- Caps are not attached
- Clear screw thread sample vial
- Closed-top black phenolic closure with polyvinyl-faced pulp liner (not attached)
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Compliance
Kimax N-51A glass conforms to ASTM Type 1, Class B requirements.
Specifications
Black | |
1.1 in. | |
28 mm | |
Reusable | |
4.3 in. | |
Screw | |
Kimble | |
Phenolic | |
4.3 in. | |
Sample Vial with Screw Cap |
Polyvinyl-faced pulp | |
Clear | |
Borosilicate Glass (51 Expansion) | |
41 mL | |
Unattached Black Phenolic Caps, Polyvinyl-faced Pulp Liners | |
11 dr. | |
41 mL | |
Screw Cap (Closed-top) | |
ASTM E438, USP Type I | |
24-400 |