missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences™ Kimble™ Sample Vials with Black Phenolic Caps and Polyvinyl-faced Pulp Liners
Kimble™ Screw thread N-51A Borosilicate Glass Sample Vials made of low extractable Kimax N-51A glass.
Supplier: DWK Life Sciences™ DWK60957C6
Description
Kimble™ Screw-Thread N-51A Borosilicate Glass Sample Vials made of low extractable Kimax N-51A glass.
- Vials with phenolic caps and polyvinyl-faced liners
- Borosilicate glass sample vials with caps
- Caps are not attached
- Clear screw thread sample vial
- Closed-top black phenolic closure with polyvinyl-faced pulp liner (not attached)
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifications
Black | |
24 mm | |
No | |
Single-use | |
No | |
Autoclavable | |
70 mm | |
ASTM E438 | |
24-400 | |
Vial Rack |
Clear | |
Borosilicate Glass (51 Expansion) | |
Non-sterile | |
24 mL | |
Phenolic | |
Closed Top Lined Cap | |
432 Vials/Pk. | |
Sample Vial | |
No |