missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ Airless-ware™ Vacuum Flask

Facilitates heating, stirring and solvent stripping without impairing ease of liquid and solid transfer

Supplier:  DWK Life Sciences 2131002014

Catalog No. K2131002014

Explore available promotions

Description

Description

  • Modified Kjeldahl shape
  • Flask bottom shaped to fit spherical heating mantles
  • Supplied with 801001-0002 glass plug and patented 809000-0021 pressure/vacuum retainer
  • Capacity: 200mL
  • Joints: 14/20
  • Overall height: 190mm

Specifications

Specifications

7.03 oz.
Vacuum Flask
Glass plug and patented pressure/vacuum retainer
7.4 in.
200 mL
Facilitates heating, stirring and solvent stripping without impairing ease of liquid and solid transfer
Borosilicate Glass
19 cm
Videos
SDS
Documents

Documents

Promotions

Promotions