missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Closed System Sterile Tissue Grinder (Vitrified Tip)
Minimizes the risk of personal contact with samples
$595.44 - $595.44
Specifications
Includes | Fully assembled, 30% Glass filled Polypropylene pestle, Polypropylene conical sample tube with solid HDPE cap and an adhesive label |
---|---|
Material | Polypropylene |
Sterility | Sterile |
Includes: Fully assembled, 30% glass-filled pestles, sample tubes with caps, and adhesive labels.
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
K7496100015
|
DWK Life Sciences
7496100015 |
0.5 oz., 15 mL |
Case of 10 Each for $595.44
|
|
|||||
Description
Minimizes the risk of personal contact with samples
- Tissues are ground within a sealed container
- Narrow pestles eliminate the potential of sample overflow
- Molded-in abrasive surface on the pestle tip leaves no sediment to obstruct sample examination
- Gamma sterilized in easy-open HDPE packs
- CS2 tissue grinders have a vitrified tip for more aggressive grinding of difficult samples
- Polypropylene pestles and conical sample tubes with solid HDPE caps
Specifications
Fully assembled, 30% Glass filled Polypropylene pestle, Polypropylene conical sample tube with solid HDPE cap and an adhesive label | |
Polypropylene | |
Sterile |