missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Microflex™Microscale Kits: Super Academic Kit with Threaded Connections
Threaded connections allows components to be assembled right side up or upside down for added versatility
Supplier: DWK Life Sciences 7470200000
Description
Microflex™ kit contains all the components necessary to perform experiments described in Organic Laboratory Techniques: A Microscale Approach (Saunders College Publishing) and Microscale Organic Laboratory (John Wiley & Sons, New York).
- Compnenents made from temperature-resistant (up to 200°C [392°F]) blue nylon
- Housed in 10L × 13.5W × 2 .5 in.H (25.4 × 34 × 6.4cm) polyethylene case with die-cut foam insert
Order Info
Contact your Fisher Scientific™ Customer Service Representative to order replacement parts.
Specifications
Microscale Kit | |
2.5 in. | |
63.5 mm | |
342.9 mm |
USP Type I and ASTM E438 Type I, Class A | |
GPI 13-425mm claisen adapter, GPI13-425mm connecting adapter, GPI 13-425mm air condenser, GPI 13-425 to 20-400mm connector, GPI 13-425 to 13-425mm connector, GPI 13-425mm water-jacketed condenser, 2mL Craig recrystallization tube, Craig recrystallization | |
13.5 in. | |
10 in. |