missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Rotary Evaporator Traps With Inner Vapor Tube at Top
Design allows for expanded volume for mixtures that have a tendency to foam excessively
Supplier: DWK Life Sciences 5702105024
Description
- Inner vapor tube is ring-sealed at top of flask to prevent entry of organic mixtures into the condenser
- Flasks have standard taper 24/40 outer ground joint at top
Specifications
Inner vapor tube at top | |
Rotary Evaporator Trap | |
Provides for expanded volume for organic mixtures that have a tendency to foam excessively | |
Upper: 24/40, Lower: 24/40 | |
Borosilicate Glass | |
USP Type I and ASTM E438, Class A |
500mL | |
16.9 oz., 500mL | |
23cm | |
9 in. | |
16.9 oz. |