missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Vacuum/Gas Double Manifold with PTFE Valves Sealed at a 45° Angle
Valves sealed at 45° angle for easier manipulation.
Supplier: DWK Life Sciences 2161450004
Includes: 4 mm PTFE vacuum valves
Description
- For connecting inert gas and vacuum sources
- Fabricated from larger 0.75 in. medium-wall tubing
- Open upper left and lower right beams
- Distance between ports: 100mm
- With serrated hose connections
- Rod braces located between each bank
Specifications
Double Manifold | |
Borosilicate Glass, PTFE | |
0.75 in. | |
19.6 in. |
PTFE valves, 4mm PTFE vacuum valves, 0.75 in. medium wall tubing, ports are spaced 100mm apart, Rod braces, 2 hose connections | |
4 | |
1.9 cm | |
50 cm |